Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 003.000 TWIST DRILL M42 3.000 MM DIN 338 TYPE N BRIGHT
GUHRING 01146 003.000 TWIST DRILL M42 3.000 MM DIN 338 TYPE N BRIGHT
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460030000
rubix:
1502763
ean:
4031093282161
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 003.000 TWIST DRILL M42 3.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.22
excl. VAT
/
Each
£
6.26
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
DORMER A11711.5 STUB DRILL 11.50 MM 5967864
TITEX A3153-0.5 MICRO DRILLS HSS 5062989
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.3 860982
DORMER A147 3.7MM HSS E JOBBER DRILL DIN 338
TITEX A1247-6.5 JOBBER DRILL 5060610
GUHRING 00245 007.250 STANDARD HSS DRILLS 9002450072500
LYNDON 6.5MMHSSJOBBERDRILL LD/065
DOR HSCO PFX DRILL 1.5
TITEX A1522-6.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061920
GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
CUTLINE 883077 JOBBER DRILL HSS ZIRCO COATED17/32
GUHRING 00208 002.900 HSS/HSCO COATED DRILLS 9002080029000
TITEX A1522-3.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5061887
GUHRING 00605 006.300 HSS/HSCO COATED DRILLS 9006050063000
TITEX A1522-6.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061919