Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT7.0
rubix:
228A3237
manufacturer :
TCT7.0
Technical specifications
Drilling diameter
7
mm
Total length
109
mm
Length of cut
69
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
109
mm
Length of cut
69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.44
excl. VAT
/
Each
£
11.33
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05519 003.100 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 4.3 845879
GUHRING 00245 004.800 TWIST DRILLS
TITEX A1249XPL-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236574
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.3 860722
GUHRING 00658 001.500 TWIST DRILL HSCO 1.500MM
DORMER A100.48 JOBBER DRILL 0.48 MM 5967618
GUHRING 00669 003.700 EXTRA COATED DRILLS 9006690037000
GUHRING 00552 001.820 GT80/100 DRILLS 9005520018200
TITEX A1244-1.8 JOBBER DRILL 5060309
CUTLINE DRILL - HSS LONG SERIES MM 1.2 861300
CUTLINE DRILL HSS JOBBER TIN TIP MM 11.0 860749
GUHRING 00357 011.000 DRILLS OTHER 9003570110000
GUHRING 02047 009.500 GT80/P2000 HSCO DRILLS 9020470095000
TITEX A1149XPL-3.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236423