Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 002.050 TWIST DRILLS
GUHRING 00329 002.050 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290020500
rubix:
285A6636
ean:
4031093102292
Technical specifications
Drilling diameter
2.05
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 002.050 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
2.05
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.02
excl. VAT
/
Each
£
8.42
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
TITEX A1244-4.1 JOBBER DRILL 5060382
GUHRING 02047 005.800 GT80/P2000 HSCO DRILLS 9020470058000
GUHRING 00617 005.600 HSS/HSCO COATED DRILLS 9006170056000
TITEX A1247-4.9 JOBBER DRILLS HSS/HSS-E 5060591
GUHRING 05519 007.000 TWIST DRILLS
TITEX A1247-5/32IN JOBBER DRILLS HSS/HSS-E 5060603
TITEX A1211-10.25 JOBBER DRILLS HSS/HSS-E 5058572
TITEX A1211-8.1 JOBBER DRILLS HSS/HSS-E 5058842
GUHRING 00301 000.400 MICRO-PRECISION DRILLS
DORMER A9005.1 JOBBER DRILL 5.10 MM 5971188
TITEX A1211-5.9 JOBBER DRILLS HSS/HSS-E 5058789
PRESTO 2.50MM JOBBER DRILL 010002.5
DORMER A5207/16 STUB DRILL 7/16 INCH 5970132
DORMER A6203.5 6499884
GUHRING 00605 009.800 HSS/HSCO COATED DRILLS 9006050098000