GUHRING 00617 005.600 HSS/HSCO COATED DRILLS 9006170056000
Twist drill Gühring
See technical informationReferences
Gühring:617 5.600
Rubix:343A5697
Manufacturer :9006170056000
EAN:4031093189743


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
Product details : GUHRING 00617 005.600 HSS/HSCO COATED DRILLS 9006170056000
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 91 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 5.6 mm |
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ Each
£ 24.12 incl. VAT
- Usually arrives within 14 working days