GUHRING 00652 002.100 GT80/100 COATED DRILLS 9006520021000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006520021000
rubix:343A9790
ean:4031093202350
brand logo
brand logo
Technical specifications
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : GUHRING 00652 002.100 GT80/100 COATED DRILLS 9006520021000


Technical specifications


Attributes
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.1 mm
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
  • Usually arrives within 14 working days