GUHRING 00206 007.400 HSS/HSCO COATED DRILLS 9002060074000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060074000
rubix:342A6469
ean:4031093021494
brand logo
brand logo
Technical specifications
Drilling diameter7.4 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00206 007.400 HSS/HSCO COATED DRILLS 9002060074000


Technical specifications


Attributes
Drilling diameter7.4 mm
Total length109 mm
Length of cut69 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter7.4 mm
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
  • Usually arrives within 14 working days