Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883042 HSS-E STUB DRILL SHORT27/32
CUTLINE 883042 HSS-E STUB DRILL SHORT27/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883042
rubix:
209A1095
Product details
Technical specifications
Product details : CUTLINE 883042 HSS-E STUB DRILL SHORT27/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.23
excl. VAT
/
Each
£
74.68
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A1003.1 JOBBER DRILL 3.10 MM 5967006
TITEX DA110-08-07.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506492
ROEBUCK 222793 HEX DRIVE DRILL 1/4 INCH 7.5MM
TITEX A1544-9.9 JOBBER DRILLS HSS/HSS-E 5062149
GUHRING 00235 003.900 TWIST DRILLS
GUHRING 01146 006.500 TWIST DRILL M42 6.500 MM DIN 338 TYPE N BRIGHT
DORMER A1101.5 SERIES DRILL 1.50 MM 5968312
DORMER A125 HSS EXTRA LONG DRILL 3/16 X 400MM
DORMER A7776.6 JOBBER DRILL 6.60 MM 5971204
DORMER A1471.6 JOBBER DRILL 1.60 MM 7022403
TITEX A1522-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5061904
DORMER A7777.0 JOBBER DRILL 7.00 MM 5971224
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.9 860968
GUHRING 05519 010.100 TWIST DRILLS
DORMER A1004.9 JOBBER DRILL 4.90 MM 5966685