GUHRING 00652 006.500 GT80/100 COATED DRILLS 9006520065000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006520065000
rubix:344A0161
ean:4031093203494
brand logo
brand logo
Technical specifications
Drilling diameter6.5 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00652 006.500 GT80/100 COATED DRILLS 9006520065000


Technical specifications


Attributes
Drilling diameter6.5 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter6.5 mm
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
  • Usually arrives within 14 working days