GUHRING 01146 001.500 TWIST DRILL M42 1.500 MM DIN 338 TYPE N BRIGHT
Twist drill Gühring
See technical informationReferences
Gühring:1146 1.500
Rubix:154A7333
Manufacturer :9011460015000
EAN:4031093281973

Product details : GUHRING 01146 001.500 TWIST DRILL M42 1.500 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Usually arrives within 14 working days
