GUHRING 00211 011.000 HSS/HSCO COATED DRILLS 9002110110000
Twist drill Gühring
See technical informationReferences
Gühring:211 11.000
Rubix:343A3260
Manufacturer :9002110110000
EAN:4031093041164


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Length of cut | 125 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 011.000 HSS/HSCO COATED DRILLS 9002110110000
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Length of cut | 125 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 27.11 excl. VAT
/ Each
£ 32.53 incl. VAT
- Usually arrives within 14 working days