Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER HSS DIE 3/16 F1503/16
DORMER HSS DIE 3/16 F1503/16
Standard round die-stock Dormer
References
dormer:
F1503/16
rubix:
1069683
ean:
7320760104750
Technical specifications
Type
gun nosed
Cage diameter
20
mm
Cage thickness
7
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS DIE 3/16 F1503/16
Technical specifications
Attributes
Type
gun nosed
Cage diameter
20
mm
Cage thickness
7
mm
Body material
hss
Threading (inch)
3/16
No. of threads per inch
32
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.93
excl. VAT
/
Each
£
63.52
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885645 HSS SPLIT DIE BSW 1/4 (13/16)
DOR HSS DIE M8X.75
GUHRING 00152 014.000 MACHINE TAPS 9001520140000
CUTLINE 885635 METRIC FINE SPLIT DIE M12 X 1.25 X 1.5/16 INCH
DOR HSS DIE M3.5
DOR HSS DIE M27
GUHRING 00161 014.007 MACHINE TAPS 9001610140070
DORMER F3309/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 18 5978842
DOR HSCO DIE M18
CUTLINE 885727 HSS SPLIT DIE BSPF 1/2 (2)
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M18 832176
CUTLINE 885692 HSS SPLIT DIE UNF 1/4 (1.5/16)
DORMER HSS DIE NUT M10 X 1.0 F110M10X1.0
CUTLINE 885612 HSS SPLIT DIE M12.0X1.75 (1.5/16
DORMER HSS DIE M16 F201M16