GUHRING 00834 014.007 MACHINE TAPS 9008340140070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 14.007
Rubix:345A0932
Manufacturer :9008340140070
EAN:4031093255448


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 014.007 MACHINE TAPS 9008340140070
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 14.007 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Usually arrives within 14 working days