Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
Manual Reaming Tool
References
walter titex:
F1131-12
rubix:
356A8248
manufacturer :
5071514
ean:
4031132089867
Technical specifications
Diameter
12
mm
Total length
152
mm
Length of cut
76
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
12
mm
Total length
152
mm
Length of cut
76
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.92
excl. VAT
/
Each
£
43.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-11 REAMING TOOLS HSS/-CO 5071512
TITEX F1131-4.5 REAMING TOOLS HSS/-CO 5071586
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
DORMER B1009/32 REAMER 9/32 INCH 5986321
DORMER B10015.0 REAMER 15.00 MM 5986281
DORMER B10020.0 REAMER 20.00 MM 5986327
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
TITEX F1131-17 REAMING TOOLS HSS/-CO 5071524
DORMER B10017.0 REAMER 17.00 MM 5986294
DORMER B90320.0 REAMER 20.00 MM 5986868
CUTLINE HAND REAMER H7 HSS 15.0 MM 869771
TITEX F1231-10 REAMING TOOLS HSS/-CO 5071676
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
DORMER B10030.0 REAMER 30.00 MM 5986355
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681