Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
HSS cylindrical hand drill Gühring
References
gühring:
9004160155000
rubix:
2524176
ean:
4031093119498
Technical specifications
Diameter
15.5
mm
Total length
166
mm
Length of cut
60
mm
Product details
Technical specifications
Product details : GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
Technical specifications
Attributes
Diameter
15.5
mm
Total length
166
mm
Length of cut
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.56
excl. VAT
/
Each
£
105.07
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10028.0 REAMER 28.00 MM 5986367
DORMER B1005/8 REAMER 5/8 INCH 5986269
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
GUHRING 00413 012.000 HAND REAMERS HSS
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
TITEX F1131-19.5 REAMING TOOLS HSS/-CO 5071529
DOR HSS REAMER 13.0
DORMER B90316.0 REAMER 16.00 MM 5987004
TITEX F1131-11 REAMING TOOLS HSS/-CO 5071512
DORMER B1009.0 REAMER 9.00 MM 5986310
DORMER B1002.0 REAMER 2.00 MM 5986320