Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B10017/64 REAMER 17/64 INCH 5986304
DORMER B10017/64 REAMER 17/64 INCH 5986304
Hand reamers B100
References
dormer:
B10017/64
rubix:
1066068
ean:
7320760179727
Technical specifications
Diameter
6.75
mm
Total length
107
mm
Length of cut
54
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10017/64 REAMER 17/64 INCH 5986304
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
6.75
mm
Total length
107
mm
Length of cut
54
mm
Square
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.87
excl. VAT
/
Each
£
45.44
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
DORMER B10013.0 REAMER 13.00 MM 5986255
TITEX F1131-3.7 REAMING TOOLS HSS/-CO 5071568
GUHRING 00413 007.000 HAND REAMERS HSS
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
DORMER B10012.5 REAMER 12.50 MM 5986252
DORMER B10015.0 REAMER 15.00 MM 5986281
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
DORMER B90313.0 REAMER 13.00 MM 5986995
DORMER B3015/16 REAMER 5/16 INCH 5986406
DORMER B90312.0 REAMER 12.00 MM 5986959
DORMER B10013/32 REAMER 13/32 INCH 5986268
DORMER B10018.0 REAMER 18.00 MM 5986308
DORMER B1009/32 REAMER 9/32 INCH 5986321
DORMER B9031.5 REAMER 1.50 MM 5986895