GUHRING 00834 022.007 MACHINE TAPS 9008340220070


Machine thread-cutter Gühring

References
gühring:9008340220070
rubix:345A0940
ean:4031093255509
brand logo
brand logo
Technical specifications
Threading diameter22 mm
Angle of helix40 °
Total length125 mm
See all Specifications

Product details : GUHRING 00834 022.007 MACHINE TAPS 9008340220070


Technical specifications


Attributes
Threading diameter22 mm
Angle of helix40 °
Total length125 mm
Thread depth22.007 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 88.43 excl. VAT
/ Each
£ 106.12 incl. VAT
  • Usually arrives within 14 working days