Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM105DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6635077
SANDVIK T200-XM105DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6635077
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM105DA-M16C150
rubix:
317A9704
manufacturer :
6635077
Technical specifications
Threading diameter
16
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM105DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6635077
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.00
excl. VAT
/
Each
£
54.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E474M12 6554554
SANDVIK T300-XM100DE-1/4 C110 SPIRAL FLUTE TAP 6539605
SANDVIK T300-PM101DA-M8P1PM COROTAP 8055821
SANDVIK T300-XM104DA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6635222
DORMER E650M5 DRILL M5 X 0.80 MM 5978339
WALTER 21311-M3X0.35 HAND- AND MACHINE TAPS HSS/-E 5077336
SANDVIK T200-XM100DF-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539557
DORMER E255M8 SPIRAL POINT TAP M8 X 1.25 MM 6554485
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1 X 11 864946
GUHRING 02862 010.000 MACHINE TAPS HSS-E
DORMER E296M4 6305765
DORMER EP00TINM30 SPIRAL POINT TAP M30 X 3.50 MM 6196717
GUHRING 01899 016.000 MACHINE TAPS 9018990160000
SANDVIK T200-XM101IA-M12C150 COROTAP OPTIMIZED FOR VERSATILITY 8248233
GUHRING 00889 010.000 MACHINE TAPS 9008890100000