Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00152 024.000 MACHINE TAPS 9001520240000
GUHRING 00152 024.000 MACHINE TAPS 9001520240000
Standard round die-stock Gühring
References
gühring:
9001520240000
rubix:
342A1782
ean:
4031093004077
Technical specifications
Cage diameter
55
mm
Cage thickness
22
mm
Thread
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00152 024.000 MACHINE TAPS 9001520240000
Technical specifications
Attributes
Cage diameter
55
mm
Cage thickness
22
mm
Thread
3
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.60
excl. VAT
/
Each
£
123.12
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F100M5 GUN NOSED DIE M5 X 0.80 MM 5978678
WALTERPROT 60000-M2.5 DIES 5079252
DORMER HSS DIE M20 F201M20
DORMER F100M6 GUN NOSED DIE M6 X 1.00 MM 5978681
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
CUTLINE 885624 HSS LEFT HAND SPLIT DIE M6 X 13/16 INCH
WALTERPROT 63000-UNF1/4 DIES 5079592
GUHRING 00162 018.007 MACHINE TAPS 9001620180070
WALTERPROT 60003-M4 DIES 5079284
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
DORMER F310M14X1.5X1.5/16 F310 M14 X 1.50 DIE BS 1127:1950 5978574
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
DOR HSS DIE 8-32
GUHRING 00176 009.728 MACHINE TAPS 9001760097280
DORMER HSS DIE NUT 1.1/2X4 F3701.1/2X4