CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M10X1.0 861843
Fine pitch metric tap - right hand thread - hsse 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:861843
Rubix:861843
EAN:3660338165986



Documents
Product details : CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M10X1.0 861843
Fine pitch metric thread
.
Through hole tap
Through hole tap
Machine tap universal DIN374 HSSE
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | sprayed |
| Tolerance | 6h |
| Threading | metric fine |
| Total length | 90 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Din standard | din 374 |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- Usually arrives within 14 working days
