Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00657 012.700 HSS/HSCO COATED DRILLS 9006570127000
GUHRING 00657 012.700 HSS/HSCO COATED DRILLS 9006570127000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006570127000
rubix:
344A2103
ean:
4031093212045
Technical specifications
Drilling diameter
12.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00657 012.700 HSS/HSCO COATED DRILLS 9006570127000
Technical specifications
Attributes
Drilling diameter
12.7
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.88
excl. VAT
/
Each
£
109.06
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Check our products from related categories
DORMER A9786.5X350 DRILL 6.50 MM 5973238
GUHRING 00223 004.200 TWIST DRILL HSS 4.200MM TYPE N STEAM TEMPERED
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 11.7 861006
GUHRING 00211 001.480 HSS/HSCO COATED DRILLS 9002110014800
GUHRING 00653 012.000 STANDARD HSS COATED DRIL 9006530120000
DORMER A1176.4 STUB DRILL 6.40 MM 5968112
GUHRING 00245 017.250 STANDARD HSS DRILLS 9002450172500
DORMER A100N70 JOBBER DRILL N70 5966722
GUHRING 00219 008.000 TWIST DRILLS
GUHRING 00205 016.700 UNIVERSAL HSS DRILLS 9002050167000
GUHRING 02456 003.300 HSS/HSCO COATED DRILLS 9024560033000
DORMER HSS DRILL 11.0 A95211.0
DORMER A5538.5 A553 8.50 MM-E TIALN-TOP X5D DRILL 6535 5971428
DORMER A5203.7 STUB DRILL 3.70 MM 5970574
GUHRING 00208 007.800 HSS/HSCO COATED DRILLS 9002080078000