References
Dormer:A100N70
Rubix:023204
EAN:7320760029374




Technical specifications
| Drilling diameter | 0.71 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
Product details : DORMER A100N70 JOBBER DRILL N70 5966722
Applications
Technical specifications
Attributes
| Drilling diameter | 0.71 mm |
|---|---|
| Total length | 28 mm |
| Length of cut | 9 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.71 mm |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 10 pieces
£ 53.16 incl. VAT
- Usually arrives within 14 working days