Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GEDORE WHITWORTH THREADFILE 140 W
GEDORE WHITWORTH THREADFILE 140 W
Wire file 140
References
gedore:
140 W
rubix:
134A0702
manufacturer :
6409800
ean:
4010886640982
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE WHITWORTH THREADFILE 140 W
Thread file Whitworth For repairing damaged internal and external threads Chrome-vanadium steel, ISO-nickel-plated
Strengths
•For repairing damaged internal and external threads
Chrome-vanadium steel, ISO-nickel coated
Technical specifications
Attributes
Logistic Weight
124
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.39
excl. VAT
/
Each
£
119.27
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 00864 005.000 HAND TAPS HSS
DORMER E500M11NO6 TAP M11 X 1.50 MM 5975281
CUTLINE 885381 HSS TAP BSW 3/8 X 16 SECOND
DORMER E500M5.5X.9NO2 TAP M5.5 X 0.90 MM 5976858
CUTLINE 885122 HSS TAP M3.0 X 0.5 PLUG
CUTLINE 885186 HSS TAP M8.0 X 1.0 PLUG FINE
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE
CUTLINE 885501 HSS TAP BA 5 SECOND
CUTLINE 885292 HSS TAP UNC 9/16 X 12 TAPER
CUTLINE 885486 HSS TAP 0BA SECOND
CUTLINE 885281 HSS TAP UNC 5/16 X 18 SECOND
GUHRING 00985 015.875 HAND TAPS 9009850158750
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
CUTLINE 885573 HSS BSW SPIRAL POINT TAP 3/16 X 24
CUTLINE 885223 HSS TAP M24.0 X 1.5 SECOND FINE