Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 026.000 STANDARD HSS DRILLS 9002230260000
GUHRING 00223 026.000 STANDARD HSS DRILLS 9002230260000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230260000
rubix:
343A8166
ean:
4031093058087
Technical specifications
Drilling diameter
26
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00223 026.000 STANDARD HSS DRILLS 9002230260000
Technical specifications
Attributes
Drilling diameter
26
mm
Body material
HSS
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.37
excl. VAT
/
Each
£
139.64
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
DORMER A10012.0 JOBBER DRILL 12.00 MM 5967421
TITEX A1522-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061923
DORMER A0023.9 JOBBER DRILL 3.90 MM 5967175
GUHRING 00223 002.700 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 13 845844
TITEX A1244-3/64IN JOBBER DRILLS HSS/HSS-E 5060378
DORMER A5206.9 STUB DRILL 6.90 MM 5970555
ROEBUCK S07.0X110 SDS-PLUS DRILL BIT 7 X 110MM
GUHRING 00205 008.330 TWIST DRILL HSS 8.330 MM DIN 338 TYPE N STEAM
GUHRING 00308 006.500 DRILLS OTHER 9003080065000
GUHRING 00217 002.200 TWIST DRILL HSS 2.200 MM DIN 340 TYPE N BRIGHT
GUHRING 00217 014.500 TWIST DRILLS
DORMER A1007/16 JOBBER DRILL 7/16 INCH 5968091
TITEX A1544-5.8 JOBBER DRILLS HSS/HSS-E 5062108
TITEX A1522-11/64IN DEEP HOLE DRILL 5061858