DORMER A5206.9 STUB DRILL 6.90 MM 5970555
Drill shank extra-short ADX HSS DIN 1897 A520
See technical informationReferences
Dormer:A5206.9
Rubix:1063616
EAN:7320760039298





Technical specifications
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : DORMER A5206.9 STUB DRILL 6.90 MM 5970555
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 6.9 mm |
Show UNSPSC/ECL@SS
£ 43.06 excl. VAT
/ Each
£ 51.67 incl. VAT
- Usually arrives within 14 working days