Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9003290012100
rubix:
344A9144
ean:
4031093101899
Technical specifications
Drilling diameter
1.21
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
Technical specifications
Attributes
Drilling diameter
1.21
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.08
excl. VAT
/
Each
£
9.70
incl. VAT
Usually arrives within 14 working days
Select variants (75)
Add to cart
Check our products from related categories
TITEX DA110-08-05.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506472
TITEX A1149XPL-1.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236372
DORMER A7773.8 JOBBER DRILL 3.80 MM 5971051
DORMER A100 HSS JOBBER DRILL 6.5MM
GUHRING 00504 007.140 GT80/100 DRILLS 9005040071400
GUHRING 00206 009.200 HSS/HSCO COATED DRILLS 9002060092000
DORMER A92010.3 STUB DRILL 10.30 MM 5972361
CUTLINE DRILL - HSS JOBBER TIN MM 12.1 860885
SPARTEX 863952 2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.7 860986
DORMER A1177.9 STUB DRILL 7.90 MM 5968150
DORMER A9201.7 STUB DRILL 1.70 MM 5972434
DORMER A110 HSS LONG SERIES DRILL 8.2MM
GUHRING 00506 002.000 DRILLS OTHER 9005060020000
GUHRING 00622 003.200 GT80/100 DRILLS 9006220032000