TITEX DA110-08-05.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506472
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-05.700U0-WZ90AJ
Rubix:357A2579
Manufacturer :7506472
EAN:4031132425085

Technical specifications
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
Product details : TITEX DA110-08-05.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506472
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2244in
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Usually arrives within 14 working days