Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
HSS cylindrical hand drill Gühring
References
gühring:
9004130240000
rubix:
345A3075
ean:
4031093118361
Product details
Technical specifications
Product details : GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.08
excl. VAT
/
Each
£
120.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 016.000 HAND REAMERS HSS
DORMER B10028.0 REAMER 28.00 MM 5986367
DORMER B1004.0 REAMER 4.00 MM 5986236
GUHRING 00413 004.000 HAND REAMERS HSS
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
DORMER B9527.0 REAMER 7.00 MM 5986974
GUHRING 00413 005.500 REAMER/COUNTERSINK TOOL 9004130055000
CUTLINE HAND REAMER H7 HSS 15.0 MM 869771
DOR HSS REAMER 9.0
DORMER HSS REAMER 20.0 B95220.0
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
DORMER B10020.0 REAMER 20.00 MM 5986327
DORMER B9031.5 REAMER 1.50 MM 5986895
DORMER B10014.5 REAMER 14.50 MM 5986278
DOR HSS REAMER 2.0