Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 004.000 HAND REAMERS HSS
GUHRING 00413 004.000 HAND REAMERS HSS
HSS cylindrical hand drill Gühring
References
gühring:
9004130040000
rubix:
285A5002
ean:
4031093118163
Product details
Technical specifications
Product details : GUHRING 00413 004.000 HAND REAMERS HSS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.55
excl. VAT
/
Each
£
23.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSS REAMER 1.5
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DORMER B1007/16 REAMER 7/16 INCH 5986289
DORMER B1001.5 REAMER 1.50 MM 5986266
DORMER HSS REAMER 25.0 B95225.0
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
DORMER B9033.0 REAMER 3.00 MM 5986870
DORMER B3015/16 REAMER 5/16 INCH 5986406
GUHRING 00413 024.000 REAMER/COUNTERSINK TOOL 9004130240000
DORMER B1008.0 REAMER 8.00 MM 5986303
TITEX F1131-8 REAMING TOOLS HSS/-CO 5071633
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
DORMER B1007/8 REAMER 7/8 INCH 5986299
TITEX F1231-12 REAMING TOOLS HSS/-CO 5071678