Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B9031.5 REAMER 1.50 MM 5986895
DORMER B9031.5 REAMER 1.50 MM 5986895
HSS cylindrical hand drill Dormer
References
dormer:
B9031.5
rubix:
025300
ean:
7320760182499
Technical specifications
Diameter
1.5
mm
Total length
57
mm
Length of cut
37
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9031.5 REAMER 1.50 MM 5986895
Technical specifications
Attributes
Diameter
1.5
mm
Total length
57
mm
Length of cut
37
mm
Square
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.20
excl. VAT
/
Each
£
89.04
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
DORMER B1001/2 REAMER 1/2 INCH 5986375
DORMER B9032.5 REAMER 2.50 MM 5987010
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
TITEX F1131-14.5 REAMING TOOLS HSS/-CO 5071519
DORMER B90320.0 REAMER 20.00 MM 5986868
DORMER B10023.0 REAMER 23.00 MM 5986344
DORMER B1001 REAMER 1 INCH 5986230
DORMER HSS REAMER 20.0 B95220.0
DORMER B90312.0 REAMER 12.00 MM 5986959
DORMER B3011/4 REAMER 1/4 INCH 5986382
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
DORMER B1009/16 REAMER 9/16 INCH 5986318
DORMER B10012.5 REAMER 12.50 MM 5986252