DORMER B10028.0 REAMER 28.00 MM 5986367


Hand reamers B100

References
dormer:B10028.0
rubix:025437
ean:7320760048702
Hand Reamer 28.00 mm DIN 206
brand logo
Technical specifications
Diameter28 mm
Total length247 mm
Length of cut124 mm
See all Specifications

Product details : DORMER B10028.0 REAMER 28.00 MM 5986367


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter28 mm
Total length247 mm
Length of cut124 mm
Square22 mm
Show UNSPSC/ECL@SS
£ 203.70 excl. VAT
/ Each
£ 244.44 incl. VAT
  • Usually arrives within 14 working days