• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,029)
  • Drill accessories(342)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 016.000 HAND REAMERS HSS

GUHRING 00413 016.000 HAND REAMERS HSS

HSS cylindrical hand drill Gühring

See technical information
References
Gühring:413 16.000
Rubix:285A4991
Manufacturer :9004130160000
EAN:4031093118309
brand logo
brand logo

Product details : GUHRING 00413 016.000 HAND REAMERS HSS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 67.61 excl. VAT
/ Each
£ 81.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER B9032.0 REAMER 2.00 MM 5987007TITEX F1131-8 REAMING TOOLS HSS/-CO 5071633DOR HSS REAMER 1.2DORMER B1001 REAMER 1 INCH 5986230DORMER B1003/32 REAMER 3/32 INCH 5986312GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000DORMER B1001/8 REAMER 1/8 INCH 5986385GUHRING 00416 018.000 HAND REAMER HSS 18.000 MM H7 BRIGHTTITEX F1231-12 REAMING TOOLS HSS/-CO 5071678DORMER B1005.5 REAMER 5.50 MM 5986257PRESTO 7306010.0 10.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566GUHRING 00429 012.000 REAMER/COUNTERSINK TOOL 9004290120000CUTLINE HAND REAMER H7 HSS 15.0 MM 869771DORMER B3013/16 REAMER 3/16 INCH 5986395
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap