GUHRING 00501 002.600 GT80/100 DRILLS 9005010026000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010026000
rubix:345A7038
ean:4031093146357
brand logo
brand logo
Technical specifications
Drilling diameter2.6 mm
Total length95 mm
Length of cut62 mm
See all Specifications

Product details : GUHRING 00501 002.600 GT80/100 DRILLS 9005010026000


Technical specifications


Attributes
Drilling diameter2.6 mm
Total length95 mm
Length of cut62 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.6 mm
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
  • Usually arrives within 14 working days