Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 21 mm |
---|---|
Total length | 243 mm |
Length of cut | 145 mm |
Drilling diameter | 21 mm |
---|---|
Total length | 243 mm |
Length of cut | 145 mm |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | no |
Usually arrives within 14 working days