GUHRING 00501 003.100 GT80/100 DRILLS 9005010031000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005010031000
rubix:345A7059
ean:4031093146579
brand logo
brand logo
Technical specifications
Drilling diameter3.1 mm
Total length106 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 00501 003.100 GT80/100 DRILLS 9005010031000


Technical specifications


Attributes
Drilling diameter3.1 mm
Total length106 mm
Length of cut69 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3.1 mm
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
  • Usually arrives within 14 working days