CUTLINE DRILL - HSS REDUCED SHANK MM 14 861157
Cylindrical drill bit - hss reduced shank
See technical informationSee documentsReferences
Superseded Ref:3963746
GISS Cutline:861157
Rubix:861157
EAN:3660338159688


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
Documents
Product details : CUTLINE DRILL - HSS REDUCED SHANK MM 14 861157
HSS drills with reduced shank - 30° helix angle - 118° tip angle
For use with a 13mm chuck (classical chuck on column drills, powertools…)
For use with a 13mm chuck (classical chuck on column drills, powertools…)
HSS GROUND DRILL - REDUCED SHANK - D.14,0
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 108 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Machining material | steels / cast iron / non-ferrous |
| Tip angle | 118 ° |
| Tail diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 12.92 excl. VAT
/ Each
£ 15.50 incl. VAT
- Usually arrives within 14 working days