GUHRING 00784 008.000 MACHINE TAPS 9007840080000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:784 8.000
Rubix:344A9573
Manufacturer :9007840080000
EAN:4031093640527


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00784 008.000 MACHINE TAPS 9007840080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 26.14 excl. VAT
/ Each
£ 31.37 incl. VAT
- Usually arrives within 14 working days