Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 009.600 GT80/P2000 HSCO DRILLS 9020470096000
GUHRING 02047 009.600 GT80/P2000 HSCO DRILLS 9020470096000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470096000
rubix:
339A0441
ean:
4031093342469
Technical specifications
Drilling diameter
9.6
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 009.600 GT80/P2000 HSCO DRILLS 9020470096000
Technical specifications
Attributes
Drilling diameter
9.6
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
9.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.45
excl. VAT
/
Each
£
19.74
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
DORMER A12020.5 5968046
DORMER A1101 SERIES DRILL 1 INCH 5968282
GUHRING 00659 012.200 HSS/HSCO COATED DRILLS 9006590122000
DORMER A9202.7 STUB DRILL 2.70 MM 5972229
GUHRING 00207 006.250 HSS/HSCO COATED DRILLS 9002070062500
SPARTEX 863994 5.8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS CO5% JOBBER MM 6.6 845902
GUHRING 00667 002.600 STANDARD HSS COATED DRIL 9006670026000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.1 861035
FACOM GRND DRILL 222A.T1,5
GUHRING 00223 005.150 TWIST DRILLS
DORMER A94015.5 SERIES DRILL 15.50 MM 5973042
TITEX A1222-15 DEEP HOLE DRILLS HSS-E TYPE UFL 5059443
GUHRING 00235 011.800 TWIST DRILLS
GUHRING 00205 002.420 UNIVERSAL HSS DRILLS 9002050024200