Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 005.150 TWIST DRILLS
GUHRING 00223 005.150 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230051500
rubix:
285A5670
ean:
4031093055116
Technical specifications
Drilling diameter
5.15
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00223 005.150 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
5.15
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.20
excl. VAT
/
Each
£
7.44
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
GUHRING 00329 001.020 HSS/HSCO COATED DRILLS 9003290010200
GUHRING 00504 003.100 GT80/100 DRILLS 9005040031000
CUTLINE DRILL - HSS JOBBER TIN MM 8.5 860849
TITEX A1211-9.2 JOBBER DRILLS HSS/HSS-E 5058864
TITEX A1544-1.1 JOBBER DRILLS HSS/HSS-E 5062052
DORMER A0221.1 STUB DRILL 1.10 MM 5967253
GUHRING 02047 005.500 GT80/P2000 HSCO DRILLS 9020470055000
GUHRING 05519 007.800 TWIST DRILLS
TITEX A1549TFP-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960878
DORMER A110 HSS LONG SERIES DRILL 1.75MM
GUHRING 00208 002.300 HSS/HSCO COATED DRILLS 9002080023000
GUHRING 02047 008.000 GT80/P2000 HSCO DRILLS 9020470080000
DORMER A9405.5 SERIES DRILL 5.50 MM 5972145
DORMER A1202.2 STUB DRILL 2.20 MM 5968005
TITEX A1247-3.8 JOBBER DRILLS HSS/HSS-E 5060575