Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00208 020.000 HSS/HSCO COATED DRILLS 9002080200000
GUHRING 00208 020.000 HSS/HSCO COATED DRILLS 9002080200000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002080200000
rubix:
342A9943
ean:
4031093031684
Technical specifications
Drilling diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00208 020.000 HSS/HSCO COATED DRILLS 9002080200000
Technical specifications
Attributes
Drilling diameter
20
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.03
excl. VAT
/
Each
£
156.04
incl. VAT
Usually arrives within 14 working days
Select variants (57)
Add to cart
Check our products from related categories
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 6.8 861192
GISS CUTLINE TCT5.0 5.00MM TCT HSS DRILL
GUHRING 02456 001.500 HSS/HSCO COATED DRILLS 9024560015000
DORMER A9208.6 STUB DRILL 8.60 MM 5971796
TITEX A1211TIN-8.3 JOBBER DRILLS HSS/HSS-E 5058974
CUTLINE DRILL - HSS JOBBER MM 6.9 845803
TITEX A1244-4.9 JOBBER DRILL 5060390
TITEX A1249XPL-6.3 DEEP HOLE DRILL 5236569
GUHRING 09651 005.560 TWIST DRILL HSS 5.560 MM DIN 338 TYPE N TIN
DORMER A77715.0 JOBBER DRILL 15.00 MM 5971092
DORMER A92013.0 STUB DRILL 13.00 MM 5972444
GUHRING 00301 000.150 HSS/HSCO COATED DRILLS 9003010001500
GUHRING 00668 004.400 GT80/100 COATED DRILLS 9006680044000
DORMER A0021/2 JOBBER DRILL 1/2 INCH 5966858
CUTLINE 883044 HSS-E STUB DRILL SHORT1IN