Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883044 HSS-E STUB DRILL SHORT1IN
CUTLINE 883044 HSS-E STUB DRILL SHORT1IN
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883044
rubix:
209A1097
Product details
Technical specifications
Product details : CUTLINE 883044 HSS-E STUB DRILL SHORT1IN
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.06
excl. VAT
/
Each
£
111.67
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00336 003.400 TWIST DRILLS
DORMER A92010.2 STUB DRILL 10.20 MM 5972360
TITEX A1249XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236508
ROEBUCK LDS/018 HSCO DRILL SET 1 - 13MM
GUHRING 00225 002.500 DRILLS OTHER 9002250025000
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.6 860725
TITEX A1148-NO1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057050
CUTLINE 882948 HSS-E STUB DRILL SHORT 6.00 MM
TITEX A1222-NO18 DEEP HOLE DRILLS HSS-E TYPE UFL 5059358
GUHRING 00329 009.500 TWIST DRILL HSCO 9.500MM TYPE GV 120
TITEX DA110-08-08.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506497
SGS SER 108M DRILL DIN 6539 62071 3MM
TITEX A1222-LET.P DEEP HOLE DRILLS HSS-E TYPE UFL 5059338
TITEX A1622-NO32 DEEP HOLE DRILLS HSS-E TYPE UFL 5062524
CUTLINE DRILL - HSS LONG SERIES MM 1.3 861301