GUHRING 00301 000.810 HSS/HSCO COATED DRILLS 9003010008100
Twist drill Gühring
See technical informationReferences
Gühring:301 0.810
Rubix:344A6287
Manufacturer :9003010008100
EAN:4031093087148


Technical specifications
| Drilling diameter | 0.81 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 5.3 mm |
Product details : GUHRING 00301 000.810 HSS/HSCO COATED DRILLS 9003010008100
Technical specifications
Attributes
| Drilling diameter | 0.81 mm |
|---|---|
| Total length | 25 mm |
| Length of cut | 5.3 mm |
| Shank type | cylindrical |
| Cutting material | hss-e / pm |
| Tip angle | 118 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
- Usually arrives within 14 working days