GUHRING 00535 002.400 GT80/100 DRILLS 9005350024000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005350024000
rubix:342A4686
ean:4031093159999
brand logo
brand logo
Technical specifications
Drilling diameter2.4 mm
Total length95 mm
Length of cut62 mm
See all Specifications

Product details : GUHRING 00535 002.400 GT80/100 DRILLS 9005350024000


Technical specifications


Attributes
Drilling diameter2.4 mm
Total length95 mm
Length of cut62 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter2.4 mm
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
  • Usually arrives within 14 working days