GUHRING 02047 009.300 GT80/P2000 HSCO DRILLS 9020470093000
Twist drill Gühring
See technical informationReferences
Gühring:2047 9.300
Rubix:339A0433
Manufacturer :9020470093000
EAN:4031093342438

Product details : GUHRING 02047 009.300 GT80/P2000 HSCO DRILLS 9020470093000
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 9.3 mm |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Usually arrives within 14 working days
