GUHRING 00549 004.900 TWIST DRILL HSS 4.900MM TYPE GT 100


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490049000
rubix:88252532
ean:4031093164580
brand logo
brand logo
Technical specifications
Drilling diameter4.9 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : GUHRING 00549 004.900 TWIST DRILL HSS 4.900MM TYPE GT 100


Technical specifications


Attributes
Drilling diameter4.9 mm
Total length86 mm
Length of cut52 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter4.9 mm
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
  • Usually arrives within 14 working days