References
Dormer:A10017/64
Rubix:023053
EAN:7320760001257




Technical specifications
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : DORMER A10017/64 JOBBER DRILL 17/64 INCH 5967404
Applications
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.75 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- In stock: Next day delivery