Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00622 004.050 GT80/100 DRILLS 9006220040500
GUHRING 00622 004.050 GT80/100 DRILLS 9006220040500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006220040500
rubix:
343A6791
ean:
4031093193368
Technical specifications
Drilling diameter
4.05
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00622 004.050 GT80/100 DRILLS 9006220040500
Technical specifications
Attributes
Drilling diameter
4.05
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
Usually arrives within 14 working days
Select variants (47)
Add to cart
Check our products from related categories
DORMER A110 HSS LONG SERIES DRILL 9.7MM
DORMER A1005.4 JOBBER DRILL 5.40 MM 5966721
ROEBUCK S05.0X160 SDS-PLUS DRILL BIT 5 X 160MM
GUHRING 00245 014.100 STANDARD HSS DRILLS 9002450141000
TITEX A1222-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5059491
ROEBUCK PDR4001 MICRO DRILL SET 0.3-1.6MM
CUTLINE DRILL - HSS LONG SERIES MM 9.2 861380
DORMER A100.5 JOBBER DRILL 0.50 MM 5967619
TITEX A1249XPL-8.4 DEEP HOLE DRILL 5236590
TITEX A1222-15.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059444
TITEX A1222-NO55 DEEP HOLE DRILLS HSS-E TYPE UFL 5059399
DORMER A17051/64 5968853
GUHRING 00301 000.560 MICRO-PRECISION DRILLS
DORMER A1201/8 STUB DRILL 1/8 INCH 5968494
TITEX A1148-NO8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057108