Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 7.6 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Drilling diameter | 7.6 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Body material | hss-co |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 7.6 mm |
Usually arrives within 14 working days