Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK LD/136 HSS JOBBER DRILL 3/64 INCH
ROEBUCK LD/136 HSS JOBBER DRILL 3/64 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/136
rubix:
023677
Technical specifications
Total length
38
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK LD/136 HSS JOBBER DRILL 3/64 INCH
Fractional
Technical specifications
Attributes
Total length
38
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.89
excl. VAT
/
Each
£
8.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER A920 HSCO HIGH PERFORMANCE STRAIGHT SHANK STUB DRILL 4.8MM
TITEX A1148-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5057128
GUHRING 00219 000.700 HSS/HSCO COATED DRILLS 9002190007000
DOR HSS-TIN STUB DRILL 8.7
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 9.8 860987
DEWALT DT6681-XJ EXTREME MASONRY 7 X 150MM DRILL BIT
TITEX A4247-18.5 JOBBER DRILLS HSS/HSS-E 5065929
GUHRING 00206 007.000 HSS/HSCO COATED DRILLS 9002060070000
GUHRING 00245 006.100 TWIST DRILLS
GUHRING 00605 009.700 HSS/HSCO COATED DRILLS 9006050097000
GUHRING 00217 001.200 TWIST DRILLS 1.200 MM
DORMER A52011/64 STUB DRILL 11/64 INCH 5970200
GUHRING 00502 002.400 GT80/100 DRILLS 9005020024000
TITEX A1249XPL-4.65 DEEP HOLE DRILLS HSS-E TYPE UFL 5236551
DORMER A00217/64 JOBBER DRILL 17/64 INCH 5967400