Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 004.300 TWIST DRILL HSCO 4.300MM DIN 1897 TYPE GV 120
GUHRING 00659 004.300 TWIST DRILL HSCO 4.300MM DIN 1897 TYPE GV 120
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590043000
rubix:
210A6236
ean:
4031093215121
Technical specifications
Drilling diameter
4.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 004.300 TWIST DRILL HSCO 4.300MM DIN 1897 TYPE GV 120
Technical specifications
Attributes
Drilling diameter
4.3
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
4.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.37
excl. VAT
/
Each
£
17.24
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
DORMER A9766.8X225 DRILL 6.80 MM 5973201
DORMER A52013/32 STUB DRILL 13/32 INCH 5970232
GUHRING 00667 006.800 STANDARD HSS COATED DRIL 9006670068000
DORMER A100.9 JOBBER DRILL 0.90 MM 5967655
TITEX A1148-19/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057158
GUHRING 00651 001.090 TWIST DRILL HSS 1.090 MM DIN 338 TYPE N TIN
DORMER A9766.5X215 DRILL 6.50 MM 5973190
DORMER A00211.2 JOBBER DRILL 11.20 MM 5966892
DORMER A90010.3 JOBBER DRILL 10.30 MM 5970671
DORMER A002S10.2 JOBBER DRILL 10.20 MM 6524883
GUHRING 05523 003.200 TWIST DRILL HSCO 3.200MM TYPE GU 500 DZ BRIGHT
GUHRING 00205 001.570 UNIVERSAL HSS DRILLS 9002050015700
GUHRING 05523 008.600 TWIST DRILL HSCO 8.600MM TYPE GU 500 DZ BRIGHT
DORMER A002 HSS TIN DRILL BIT 7.0MM
TITEX A1244-4.8 JOBBER DRILL 5060389