GUHRING 00651 001.090 TWIST DRILL HSS 1.090 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 1.900
Rubix:255A4252
Manufacturer :9006510019000
EAN:4031093198806

Product details : GUHRING 00651 001.090 TWIST DRILL HSS 1.090 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 1.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.9 mm |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Usually arrives within 14 working days
